Shop All Drum Covers, Liners & Inserts
Vestil
Steel Waste Top Dual Door for Drum, Red
Mfr # TRASH-TOP-DD-RD
Zoro # G1751117
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 23.5 in
- Product Type Steel Waste Top Dual Door for Drum,Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TRASH-TOP-DD-RD
- Zoro # G1751117
- UPC # 691215223744
- Country of Origin China
- Category Drum Covers, Liners & Inserts
Dimensions
Outside Dia. | 23.5 in |
Details
Item | Steel Waste Top Dual Door for Drum,Red |
Product Type | Steel Waste Top Dual Door for Drum,Red |
Description
Steel Waste Top Dual Door for Drum,Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Shelf Storage Bin, Plastic, Red, 12 PK (30128RED)
- DURHAM MFG Pigeonhole Bin Unit, 40 Compartments, 12 in D x 23 7/8 in H x 33 3/4 in W, Steel (359-95)
- SENTRY SAFE Hotel Safe, 1.1 cu ft, 31 lb (HL100ES)
- BENCHPRO Bolted Workbenches, Butcher Block, 72" W, 30" to 36" Height, 1600 lb., Straight (RW3072)
- VESTIL 55 Gal Drum Cover, Closed Head, Polyethylene, Clear, 5PK (DC-TP)
- VESTIL RED DRUM COVER UNIVERSAL FIT (DC-P-55-UF-RD)
- VESTIL Galvanized Open Head Drum Cover, 24-1/2" Inside Diameter (DC-245)
- VESTIL Galvanized Steel Drum Cover With Handle (DC-245-H)
- VESTIL Stl Waste Top Dual Door for Drum, Black (TRASH-TOP-DD-BK)
- VESTIL Blk Plstc Drum Covr Close Head 55Gal, PK5 (DC-TP-B)
- BASCO Closed-head Reusable 55-gal. Drum Lid (PLTH 55)
- Vestil Drum Covers, Liners & Inserts