Shop All Drum Covers, Liners & Inserts
Vestil
Steel Waste Disposal Top for Drum, Gray
Mfr # TRASH-TOP-ZGY
Zoro # G1751263
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 23.5 in
- Product Type Steel Waste Disposal Top for Drum,Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TRASH-TOP-ZGY
- Zoro # G1751263
- UPC # 691215127967
- Country of Origin China
- Category Drum Covers, Liners & Inserts
Dimensions
Outside Dia. | 23.5 in |
Details
Item | Steel Waste Disposal Top for Drum,Gray |
Product Type | Steel Waste Disposal Top for Drum,Gray |
Description
Steel Waste Disposal Top for Drum,Gray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Gray Plastic Lid (LID1711GY)
- LYON Wardrobe Locker, (2) Tier, (3) Wide, Steel, Powder Coated Finish, 45 in W, 15 in D, 78 in H (7GC52523ISU)
- ECONOCO L-Shaped Leg for Grid Panel, White, 12PK (GL512/W)
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 363-95 Open Front - 72 Compartments (363-95)
- VESTIL DRUM CONTAINMENT COVER - ORANGE (SCC-65-CVR-OR)
- VESTIL Galv Open Head Drum Cover 15Pk, 15PK (DC-245-15PKG)
- VESTIL 55 Gal Drum Cover, Closed Head, Polyethylene, Clear, 5PK (DC-TP)
- VESTIL Clr Plstc Drum Cover Open Head 55Gal, PK5 (DC-TPO)
- VESTIL RED DRUM COVER UNIVERSAL FIT (DC-P-55-UF-RD)
- VESTIL Galvanized Closed Head Drum Cover, 23-13/16" Inside Diameter (DC-235)
- ZORO SELECT Drum Liner, 55 gal, 18 mil, Natural (6166-DL)
- Vestil Drum Covers, Liners & Inserts