Shop All Cylinder Truck Accessories
Vestil
Steel Wall-Mounted 2 Cylinder Bracket
Mfr # CB-W-2S
Zoro # G503529241
product price: $54.15
/ea
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Material Steel
- For Use With Simply bolt to wall and then secure cylinder with strap.
- Overall Height 4.125
- Size 2.3438 x 23.75 x 4.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CB-W-2S
- Zoro # G503529241
- UPC # 691215049757
- Country of Origin China
- Category Cylinder Truck Accessories
Dimensions
Height | 5 in |
Overall Height | 4.125 |
Size | 2.3438 x 23.75 x 4.125 |
Overall Width | 23.75 |
Length | 2.3438 |
Depth | 3 in |
Width | 23.75 |
Overall Length | 2.3438 |
Details
Material | Steel |
For Use With | Simply bolt to wall and then secure cylinder with strap. |
Features | Simple design is easy to install. Cylinder strap secures cylinder to bracket. Solid construction offers safe & secure use. Light weight design is easy to handle |
Color | Gray |
Weight | 6 |
Includes | Edges are protected with rubber guards on the steel units. |
Description
Wall mounted Cylinder bracket, simple design and is easy to install. Simply bolt to wall and then secure cylinder with strap. Edges are protected with rubber guards. Installation hardware is not included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Castr, Plyurthan, 4 in, 176 lb. (42450240406420010805)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 4 in, 450 lb, D (1UKW9)
- ZORO SELECT Impact Resistant Guard Rail (22DN02)
- ZORO SELECT Swivel NSF-Listed Plate Caster, Polyolfin, 4 in, 275 lb, Blk (4W912)
- VESTIL 4 Cylinder Bracket Stand (CB-ST-6)
- VESTIL Steel Wall-Mounted 3 Cylinder Bracket (CB-W-3S)
- VESTIL Cylinder Bracket, Plastic (CB-W-2P)
- VESTIL Steel Wall-Mounted 1 Cylinder Bracket (CB-W-S)
- ZORO SELECT Cylinder Bracket, 4 In. H, 3 In. W (CB-W-P)
- ZORO SELECT CYLINDER BRACKET TROEMNER (972048)
- ZORO SELECT Cylinder Bracket, Polyethylene, 4-3/4 In. (3TZT6)
- Vestil Cylinder Truck Accessories