Shop All Drum Accessories
Vestil
Steel Vertical Drum Clamp, 1,000 Lb. Capacity, Yellow
Mfr # VDC-1000
Zoro # G703509678
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4.25
- Height 5.3125
- Overall Width 31.875
- Width 31.875
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VDC-1000
- Zoro # G703509678
- UPC # 691215079341
- Country of Origin China
- Category Drum Accessories
Dimensions
Overall Length | 4.25 |
Height | 5.3125 |
Overall Width | 31.875 |
Width | 31.875 |
Overall Height | 5.3125 |
Length | 4.25 |
Depth | 4.25 |
Size | 4.25 x 31.875 x 5.3125 |
Details
Material | Steel |
Capacity | 1000 |
Color | Yellow |
Features | Vertical drum clamp moves and handles open and closed head loaded steel drums. Load into over packs and keep drums upright during lift, reducing spills and injuries. Features durable construction for added strength and long life. Use in industrial applications for optimal results |
Finish | Painted |
Weight | 10 |
Application | A vertical drum clamp can easily move and handle open or closed head loaded steel, plastic (with lip under drum head) and fiber drums. |
Description
A vertical drum clamp can easily move and handle open or closed head loaded steel, plastic (with lip under drum head) and fiber drums. Allows quick, gentle loading into over packs and keeps drums upright during lift, reducing spills and injuries.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Hammer Nut, Fath, 15 / 40 Series, PK4 (096H08615)
- 80/20 M10 Large Base Glide (50mm Base) (65-2183)
- LITTLE GIANT Fixed Work Table, Steel, 48" W, 24" D (MT1-2448-42)
- DURAMAX 3-Piece Garage Storage Combo Set with Workbench and Cabinets (3PWB2WC)
- VESTIL Drum Storage Rack, 3 Wide, 2 High (DRK-3-2)
- VESTIL Steel Pail Opener, 11x3.5x1.875 (PAIL-PAL-UN)
- VESTIL Standard Drum Deheader (DD-9)
- VESTIL DRUM TIE DOWN 24 IN. (DTD-24-2P)
- VESTIL Galvanized Tilting Drum Ring, 55 gal. (TDR-55-G)
- VESTIL Drumgripper Single Adj., 800 lb. (DGS-A)
- GRACO Bung Adapter 2in NPT (222308)
- Vestil Drum Accessories