Shop All Turntables
Vestil
Steel Turntable with 18" Diameter, 3-7/16" Height, 500 lb Capacity
Mfr # TT-18-4
Zoro # G903529643
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 500
- Height 3.4375 in
- Finish Painted
- Color Black/Silver
- Features Manually rotated turntable allows easy ergonomic positioning. Heavy-duty steel turntable provides added strength and durability. Rubber top surface provides added grip while turning product. Turntable motion allows access to areas out of view without walking around
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TT-18-4
- Zoro # G903529643
- UPC # 691215044172
- Country of Origin China
- Category Turntables
Dimensions
Height | 3.4375 in |
Width | 18 |
Size | 18 x 18 x 3.4375 |
Overall Width | 18 |
Details
Load Capacity | 500 |
Finish | Painted |
Color | Black/Silver |
Features | Manually rotated turntable allows easy ergonomic positioning. Heavy-duty steel turntable provides added strength and durability. Rubber top surface provides added grip while turning product. Turntable motion allows access to areas out of view without walking around |
Application | The heavy-duty manual turntable maximizes workspace and allows workers to rotate an item from a single position. |
Material | Steel |
Description
The heavy-duty manual turntable maximizes workspace and allows workers to rotate an item from a single position. Bench top turntables allow workers to stay in one position and rotate items for access from all sides. No need to walk around the table to access areas out of view. Easy and smooth bearing motion. Used in hundreds of applications; displays, paint spraying, assembly units, repairs, etc. The rugged steel construction has an easy, smooth rotation that won't jostle delicate parts.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVVO Swivel Caster Metric Plate, Cast Iron Wh (655-CIB)
- ALL GEAR Rigging Ring, Sling Red (AG12SPRS125)
- ZORO SELECT Kingpinless Swivel Plate Caster, Polyurethane, 1200 lb (CDP-G-13)
- DAYTON Tine Lock Assembly Kit (MHW003G)
- VESTIL Turret Bearing, 40" (PTB-40)
- VESTIL Pallet Truck Thin Spin Carousel, 54" (LP-4000T-45)
- VESTIL Turret Bearing, 24" (PTB-24)
- VESTIL Steel Turntable with 18" Diameter, 5/16" Height, 1000 lb Capacity (TT-18-7/8)
- VESTIL STAND ALONE POWERED CAROUSEL (STPC-WH)
- VESTIL Turntable, 24" dia, 7/8" H, 1K (TT-24-7/8)
- VESTIL APPROACH RAMP FOR SWA-50 ONLY (SWA-50-R-4848)
- Vestil Lifting Tables