Shop All Dock Plates & Boards
Vestil
Steel Truck Dockplate, 9160 lb., 60 x 36
Mfr # SEH-6036
Zoro # G1750870
product price: $833.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$833.99
Free 30-Day Returns
Key Features
- Load Capacity 9160
- Overall Length 36
- Overall Height 8.6875
- Overall Width 60
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SEH-6036
- Zoro # G1750870
- UPC # 691215035903
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 36 |
Overall Height | 8.6875 |
Overall Width | 60 |
Details
Item | Steel Truck Dockplate,9160 lb.,60 x 36 |
Load Capacity | 9160 |
Material | Steel |
Description
Steel Truck Dockplate,9160 lb.,60 x 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Enclosed Service Cart, High Density Polypropylene, 2 Shelves, 300 lb (FG409500BLA)
- SERVICE CASTER 6 Inch Polyurethane Caster Set with Ball Bearings 2 Swivel 2 Rigid SCC (SCC-35S620-PPUB-2-R-2)
- DAYTON Slip Hook, Alloy Steel, G80,3000 lb. (1DNH7)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (1G011)
- VESTIL Steel Truck Dockplate, 11000 lb., 72 x30 (SEH-7230)
- VESTIL Aluminum Econo Dockplate, 3/8, 3.6K, 36x24 (E-3624)
- VESTIL Aluminum Truck Dockboard W/ Steel Curb (TAS-20-7260)
- VESTIL Aluminum Hand Truck Dockplate, 36" x 24" (A-3624)
- VESTIL Dock Seal, 18" Projection, 8x8 Door (D-150-18)
- VESTIL Dock Seal / Shelter Combination (D-150/650-16)
- BLUFF MANUFACTURING Container Ramp, Steel, 15,000 lb, 48 x 72In (15CR7248)
- Vestil Ramps