Shop All Dock Plates & Boards
Vestil
Steel Truck Dockplate, 6600 lb., 72 x 60
Mfr # SEH-7260
Zoro # G1750767
product price: $1,409.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,409.99
Free 30-Day Returns
Key Features
- Load Capacity 6600
- Overall Length 60
- Overall Height 12.625
- Overall Width 72
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SEH-7260
- Zoro # G1750767
- UPC # 691215134163
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 60 |
Overall Height | 12.625 |
Overall Width | 72 |
Height | 12.625 |
Length | 60 |
Depth | 60 |
Width | 72 |
Details
Item | Steel Truck Dockplate,6600 lb.,72 x 60 |
Load Capacity | 6600 |
Material | Steel |
Weight | 627 |
Finish | Painted |
Features | Manufactured from high-strength steel tread plate for maximum durability. Heavy-duty steel curbs are welded in place for maximum strength. OSHA compliant locking legs secure dock plate when in use. Beveled entry and exit edges provide a smooth transition |
Color | Yellow |
Description
Steel Truck Dockplate,6600 lb.,72 x 60
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 4, 20 ft L, 2 in W, Polyester, Yellow (EE2602DTX20)
- ZORO SELECT NSF-Listed Plate Caster, 450 lb. Load Rating, Swivel (400K73)
- HARPER Convertible Hand Truck, 3in1 Qck Chng, 8" Solid Rubber Tires, 500Lbs (JDCJ8523)
- ZORO SELECT Dolly, Raised Ends, 30 inL x 18 inW, Blue (35YM03)
- VESTIL Aluminum Hand Truck Dockplate, 30" x 24" (A-3024)
- VESTIL Dock Seal 19" Projection, 8x9 Door (D-350-19)
- VESTIL Dock Board (E-3036)
- VESTIL Dock Seal, 16" Projection, 8x8 Door (D-150-16)
- VESTIL Steel Truck Dockboard, 20000 lb., 60Wx60L (TS-20-6060)
- VESTIL Alum Truck Dockboard, 20,000 lb., 72x48 (BTA-20007248)
- BLUFF MANUFACTURING Dock Board, Alumnm, 15000lb, 36inL x 72inW (15ATD7236)
- Vestil Dock Plates & Boards