Shop All Dock Plates & Boards
Vestil
Steel Truck Dockboard, 20000 lb., 60Wx60L
Mfr # TS-20-6060
Zoro # G4979740
product price: $2,092.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,092.99
Free 30-Day Returns
Key Features
- Load Capacity 20000
- Overall Length 59.8125
- Overall Height 16.75
- Overall Width 62.5625
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TS-20-6060
- Zoro # G4979740
- UPC # 691215043229
- Country of Origin United States
- Category Dock Plates & Boards
Dimensions
Overall Length | 59.8125 |
Overall Height | 16.75 |
Overall Width | 62.5625 |
Usable Width | 55.5 in |
Details
Item | Steel Truck Dockboard,20000 lb.,60Wx60L |
Load Capacity | 20000 |
Material | Steel |
Description
Steel Truck Dockboard,20000 lb.,60Wx60L
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM CM Series 622 Hand Chain Hoist, 1/2 Ton Capacity, 15Ft. Lift (2208A)
- GLOBAL INDUSTRIAL 800 Lb. Capacity Fork-Mounted Drum Positioner, Horizontal Racker & Lifter (795400)
- VESTIL Adj. Steel Stand, 10-1/2-16-1/2 H, 24 x 36 (AHT-H-2436)
- MAG-MATE FXP Permanent Lift Magnet 725 l (FXP0725)
- VESTIL Dock Plate Storage Rack (DPR-2616)
- VESTIL Dock Board (E-3030)
- VESTIL Dock Seal / Shelter Combination (D-150/650-19)
- VESTIL Aluminum Econo Dockplate, 3/8, 2K, 60x60 (E-6060)
- VESTIL Dock Seal 16" Projection, 8x9 Door (D-350-16)
- VESTIL 36" x 48" Aluminum Economizer Dock Plate, 3/8" Thick, 4100 lb Capacity (E-6036)
- VESTIL Approach Plate, Steel, w/Beveled Egde (AP-BE)
- Vestil Dock Plates & Boards