Shop All Leveling Rods and Tripods
Vestil
Steel Tripod Stand, Adjust Height Legs
Mfr # TRI-SA
Zoro # G5580045
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$1,431.99
Free 30-Day Returns
Key Features
- Construction Steel
- Overall Length 113
- Length 113
- Features Provides a convenient and economical lifting support stand. Unit folds for convenient portability and storage. Great for access to confined spaces with adjustable height legs. Features padded pivots for smooth or spiked feet for use in rough terrain
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # TRI-SA
- Zoro # G5580045
- UPC # 691215042611
- Country of Origin United States
- Category Leveling Rods and Tripods
Dimensions
Overall Length | 113 |
Length | 113 |
Details
Item | Steel Tripod Stand,Adjust Height Legs |
Construction | Steel |
Features | Provides a convenient and economical lifting support stand. Unit folds for convenient portability and storage. Great for access to confined spaces with adjustable height legs. Features padded pivots for smooth or spiked feet for use in rough terrain |
Color | Blue |
Product Type | Steel Tripod Stand,Adjust Height Legs |
Description
Steel Tripod Stand,Adjust Height Legs
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS LOCKNG CONTOUR GAUGE 10"" (834X)
- MILWAUKEE TOOL 3/8 in Drive Socket Wrench Set Metric 12 Pieces 10 mm to 19 mm , Chrome (48-22-9001)
- KRAFT TOOL Square End ThinLine Pro Magne, 16"x3-1/8 (CF064PF)
- KLEIN TOOLS Wide-Mouth Tool Bag, Black, 1680d Ballistic Material, 31 Pockets (55431)
- SITEPRO 1201 Swiss-Style Tribrach W/out Optical Plummet, Black (05-1201-B)
- SITEPRO TFG2 Tripod 25" Stabilizer Floor Guide (01-TFG2)
- BON TOOL Telescoping Rod - Fiberglass 25' - Eighths, "es, Feet (34-119)
- SITEPRO SCR 25Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR25-T)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR16-T)
- SITEPRO ALQR20-DC Alum Heavy Duty Dual Clamp Tripod (01-ALQR20-DCB)
- SITEPRO SiteMax HVFG20-DC Fiberglass Heavy Duty Dual Clamp Tripod W/Large Head (01-HVFG20-DCB)
- Vestil Leveling Rods and Tripods