Shop All Pallet Lifters & Tilters
Vestil
Steel Tote Lifter with 26 3/4'' x 43'' Forks L-270-HD
Mfr # 736L270HD
Zoro # G911789220
product price: $1,795.99
/ea
Free Shipping & Returns
$1,795.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # 736L270HD
- Zoro # G911789220
- Country of Origin China
- Category Pallet Lifters & Tilters
Description
Move open bottom skids boxes and baskets with ease by using this Vestil steel tote lifter with 26 3/4'' x 43'' forks L-270-HD. This unit is convenient to move around because it is on poly-on-steel wheels and there is a tall handle to control the device's direction. Capable of lifting up to 3000 lb. of cargo this device is perfect for raising products up to work height for improved productivity.Powered by a hand pump design this unit is raised and lowered manually. It offers two different speeds to account for light or heavy loads. There are side stabilizers that lock in place when the load is raised over a certain height. On the base of the device there are two rollers to keep mobility smooth regardless of whether the lift is engaged or not!Overall Dimensions:Length: 58''Width: 27''Height: 50''Capacity: 2200 lb.Fork Dimensions:Length: 43''Width: 26 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Cal Osha Kit 10 12 Step 24In Wide 20Ind (GRCAL1012-D2)
- VESTIL Clevis Pin w/Large Head, 1/2 x 3-3/8 (07-112-007)
- HAMILTON Mort Wheel, 16X3 1Rb (W-1630-R-1)
- DURASTAR Wheel; 10X3" Flat-Free, Polyolefin Core (Black/Gray); 5/8" I.D. Q34 Fl (1030CPF45BS-F-Q34)
- VESTIL Economy Transporter/Tilter (ETT-254)
- VESTIL Tilt Master, AC Power, 2000 lb. (TM-20-AC)
- VESTIL 26.75" X 43" Tote Lift Hand Pump, Load Cap. 3000 lb. (L-270-HD)
- VESTIL DC Tilt Master Straddle, 4000 lb. (TMS-40-DC)
- VESTIL COUNTER-BALANCED HEFTI LIFT (HYD-CB-10-DC)
- VESTIL Pallet Dumper - Retainer (PAL-D/R)
- DAYTON Manual Pallet Lifter, 2200 lb., 27 in. W (2PLH7)
- Vestil Pallet Lifters & Tilters