Vestil

Steel Storage Cabinet, 60 in W, 68-1/4 in H


product price: $1,703.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Overall Width 60 in
  • Material Steel
  • Assembled/Unassembled Assembled
  • Color Yellow
  • Number of Shelves 0
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 60 in
Overall Height 68-1/4 in

Details

Material Steel
Assembled/Unassembled Assembled
Color Yellow
Number of Shelves 0
Item Storage Cabinet
Includes Vertical Units Include Chains For Securing Cylinders, Red Lettered Signage Noting No Smoking Message In English And French

Description

Canadian Cyl. Storage Cabinet,12 Cap.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.