Shop All Stock Trucks
Vestil
Steel Stock Picking Ladder Cart 1000 lb. Capacity, 51-3/4"L x 27-7/8"W x 50-1/8"H
Mfr # SPS2-2848
Zoro # G3335160
product price: $574.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$574.99
Free 30-Day Returns
Key Features
- Load Capacity 1,000 lb
- Overall Length 52 in
- Material Steel
- Overall Width 28 in
- Overall Height 50 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPS2-2848
- Zoro # G3335160
- UPC # 691215036832
- Country of Origin United States
- Category Stock Trucks
Dimensions
Overall Length | 52 in |
Overall Width | 28 in |
Overall Height | 50 1/2 in |
Platform Length | 51.75" |
Shelf Width | 27 5/8 in |
Caster Dia. | 4" |
Caster Width | 2 in |
Shelf Length | 47 5/8 in |
Top Step Height | 35 in |
Lip Height | 2 in |
Top Shelf Height | 37 5/8 in |
Shelf LxW | 47-5/8 in x 27-5/8 in |
Caster Mounting Height | 9 in |
Overall LxWxH | 52 in x 28 in x 50-1/2 in |
Shelf Lip Height | 2 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Caster Wheel Dia. | 4 in |
Top Shelf Lip Height | 2 in |
Bottom Shelf Lip Height | 2 in |
Caster Wheel Width | 2 in |
Description
Vertical-Access Utility Cart, Load Capacity 1,000 lb, Shelf Length 47 5/8 in, Shelf Width 27 5/8 in, Number of Shelves 2, Lip Style 4-Sided Lipped, Top Shelf Height 37 5/8 in, Distance Between Shelves 28 in, Method of Construction Welded, Top Step Height 35 in, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Color Blue, Capacity per Shelf 330 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWORTH Scissor Lift Table, 600 lb. Cap, 20"W, 32"L (XP24-600)
- ALL GEAR Rigging Whoopie, Sling Green (AG12SPWS3448)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Polyester, Silver (EE2801TFX12)
- TIMBER TUFF Heavy Duty Log Dolly (TMW-83)
- VESTIL Electric Cart, 28" x 48", with No Sides (EMHC-2848-1)
- VESTIL Blue Foldable/Nestable Roller Container 3 Shelf 990 lb 34 x 18 x 59 (ROL-1834-3)
- VESTIL Blue Foldable/Nestable Roller Container 2 Shelf 1100lb 43.6x31.25x65.5 (ROL-3143-2)
- VESTIL Blue Nestable Roller Container, 1 Shelf (ROL-3143-1)
- VESTIL Gray Galvanized Nestable Roller Container 26.375" x 59" 660lb Capacity (ROL-95)
- VESTIL Galvanized Nestable Roller Container, 27.5 x 68.3 (ROL-85)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 54-1/2"L x 30-3/8"W x 56-7/16"H (3ST-EX3048-3AS-95)
- Vestil Stock Trucks