Shop All Stock Trucks
Vestil
Steel Stock Picker 3 Shelf W/ Mold On Rubber Casters, 43-3/4" x 27-7/8" x 50-1/8", 1000 Lb Cap, Blue
Mfr # SPS3-2840
Zoro # G603529233
product price: $677.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$677.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb
- Overall Length 43.75
- Overall Width 27.875
- Overall Height 50.125
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPS3-2840
- Zoro # G603529233
- UPC # 691215036856
- Country of Origin United States
- Category Stock Trucks
Dimensions
Overall Length | 43.75 |
Overall Width | 27.875 |
Overall Height | 50.125 |
Height | 50.125 |
Shelf Width | 27.625 in |
Size | 43.75 x 27.875 x 50.125 |
Width | 27.875 |
Length | 43.75 |
Depth | 43.75 |
Shelf Length | 39.75 in |
Details
Load Capacity | 1000 lb |
Material | Steel |
Color | Blue |
Includes | (1) Steel Stock Picker 3 Shelf with Mold On Rubber Casters |
Weight | 163 |
Features | Spring loaded step ladder holds cart securely in place while a person is standing on the ladder. Springs then return the ladder to the raised position once personnel exits the step. Crutch tip ladder prevents the cart from moving while stocking. Turned up lip shelves prevent items from falling off |
Application | Combine the mobility of a cart with the versatility of a step ladder with this stock picker truck. |
Description
Combine the mobility of a cart with the versatility of a step ladder with this stock picker truck. Convenient spring loaded steel step ladder holds the cart securely in place while a person is standing on the ladder. Crutch tip ladder prevents the cart from moving while stocking. Springs then return the ladder to the raised position once personnel exit the step. All shelves have the lip turned up to prevent items from falling off.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 46"W x 9-3/4"H (30E985)
- TANIS Strip Brush, 3/16W, 84 In L, Trim 2 In, PK10 (MB400484)
- GARLOCK SAFETY SYSTEMS Guard Rail, Yellow, 6 ft. Overall L (405644S)
- SERVICE CASTER 4 Inch Gray Polyurethane Wheel Swivel Top Plate Caster (SCC-20S414-PPUB-TP2)
- VESTIL Electric Cart, 28" x 48", with No Sides (EMHC-2848-1)
- VESTIL Blue Foldable/Nestable Roller Container 2 Shelf 1100lb 43.6x31.25x65.5 (ROL-3143-2)
- VESTIL Galvanized Nestable Roller Container, 27.5 x 68.3 (ROL-85)
- VESTIL Blue Foldable/Nestable Roller Container 3 Shelf 990 lb 34 x 18 x 59 (ROL-1834-3)
- VESTIL Blue Nestable Roller Container, 1 Shelf (ROL-3143-1)
- VESTIL Gray Galvanized Nestable Roller Container 26.375" x 59" 660lb Capacity (ROL-95)
- GLOBAL INDUSTRIAL Folding Truck with Solid Tilting Shelves, 2000 Lb. Capacity, 38L x 25W x 66H (912138)
- Vestil Utility & Storage Carts