Shop All Hand Trucks
Vestil
Steel Stair Hand Truck, 300 lb.
Mfr # ST-TRUCK-300
Zoro # G4981000
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 45-3/4"
- Overall Width 24"
- Material Steel
- Color Blue
- Load Capacity 300 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ST-TRUCK-300
- Zoro # G4981000
- UPC # 691215037921
- Country of Origin Taiwan, Province of China
- Category Hand Trucks
Dimensions
Overall Height | 45-3/4" |
Overall Width | 24" |
Wheel Diameter | 6-1/2" |
Platform Length | 33" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 300 lb |
Item | Steel Stair Hand Truck,300 lb. |
Wheel Type | Hard Rubber |
Assembled | Yes |
Hand Truck Handle Type | Single Loop |
For Use With | Features tandem triple-wheel assemblies that work great when going up and down stairs |
Includes | (1) Steel Stair Hand Truck |
Features | Tandem triple-wheel assembly for going up and down stairs |
Description
Steel Stair Hand Truck,300 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: 6x12 ft Trailer (7.3' x 13.3') (MUT-100)
- DAYTON Festoon System Kit, C-Track, 20 Ft, Flat (7CZ29)
- FAIRBANKS Casters, Wide Swivel, Semi-Steel, 4" (W26-4-IRB)
- STREN-FLEX Round Sling, Endless, Blue, 4 ft. L (STRERS7-04)
- VESTIL Galvanized Steel P-Handle Truck with Hard Rubber Wheels, 500 Lb. Capacity, Gray (SPHT-500S-HR)
- VESTIL Aluminum Foldaway Hand Truck 275 lb Folded 2 1/2 x 19 x 31 (FHC-275)
- VESTIL Blue Convertible Steel Hand Truck 500 lb Capacity Pneumatic Casters (CSHT-500)
- VESTIL Aluminum Foldaway Hand Truck 150 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-150)
- VESTIL Aluminum Foldaway Hand Truck 175 lb Folded 2 x 15 1/8 x 29 3/4 (FHC-175)
- VESTIL Blue Steel Dual Handle Hand Truck Hard Rubber Wheels 500 lb (DHHT-500S-HR)
- MAGLINER General Purpose Hand Truck, Straight Loop (HMK117UA1)
- Vestil Hand Trucks & Dollies