Shop All Utility Carts
Vestil
Steel Service Cart, 2 Shelves, 28 x 40, Steel, 2 Shelves, 1000 lb
Mfr # SCS2-2840
Zoro # G5043145
product price: $329.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$329.99
Free 30-Day Returns
Key Features
- Overall Width 27.875"
- Material Steel
- Color Blue
- Load Capacity 1000 lb
- Wheel Type 4" x 2" Mold-On Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCS2-2840
- Zoro # G5043145
- UPC # 691215035187
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 27.875" |
Wheel Diameter | 4" |
Platform Length | 42.25" |
Shelf Length | 40 in |
Shelf Width | 27-7/8" |
Top Shelf Height | 33-3/16" |
Caster Wheel Width | 2" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1000 lb |
Item | Steel Service Cart,2 Shelves,28 x 40 |
Wheel Type | 4" x 2" Mold-On Rubber |
Number of Shelves | 2 |
Utility Cart Shelf Style | Lipped |
Caster Type | (2) Rigid, (2) Swivel with Brake |
Utility Cart Item | Service Cart |
Includes | (1) Steel Service Cart with 2 Shelves |
Features | Lip is turned up on all shelves to prevent items sliding off |
Wheel Material | Mold on Rubber |
Number of Caster Wheels | 4 |
Product Type | Steel Service Cart,2 Shelves,28 x 40 |
Application | All welded service cart, made of steel is ideal for transporting parts and boxes |
Assembled | No |
Description
Steel Service Cart,2 Shelves,28 x 40
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, Cotton, 1/2in Dia, 300 ft. (CTF08-01)
- BULLDOG WINCH 2K600 Snow Plow Winch (15021R2)
- SAFTCART Cargo Strap, Ratchet, 9 ft.x2 In., 1666 lb. (STP-15)
- ZORO SELECT Caster Wheel, 990lb., 3-3/8 D x 2-15/16In (P-PRP-040X013/038D)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- VESTIL Mechanical Cart, Stainless Steel, 660 lb (CART-660-M-PSS)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VALLEY CRAFT Utility Cart, Two Shelf, 24x36", Blue P (F89226BUPY)
- Vestil Utility Carts