Shop All Utility Carts
Vestil
Steel Service Cart, 2 Shelves, 22 x 36, Steel, 2 Shelves, 1000 lb
Mfr # SCS2-2236
Zoro # G5043151
product price: $357.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$357.99
Free 30-Day Returns
Key Features
- Overall Width 21.875"
- Material Steel
- Color Blue
- Load Capacity 1000 lb
- Wheel Type 4" x 2" Mold-On Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCS2-2236
- Zoro # G5043151
- UPC # 691215035170
- Country of Origin United States
- Category Utility Carts
Dimensions
Overall Width | 21.875" |
Wheel Diameter | 4" |
Platform Length | 38.25" |
Shelf Length | 36 in |
Top Shelf Height | 33-3/16" |
Shelf Width | 21-7/8" |
Caster Wheel Width | 2" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1000 lb |
Item | Steel Service Cart,2 Shelves,22 x 36 |
Wheel Type | 4" x 2" Mold-On Rubber |
Number of Shelves | 2 |
Utility Cart Shelf Style | Lipped |
Caster Type | (2) Rigid, (2) Swivel with Brake |
Utility Cart Item | Service Cart |
Includes | (1) Steel Service Cart with 2 Shelves |
Features | Lip is turned up on all shelves to prevent items sliding off |
Wheel Material | Mold on Rubber |
Number of Caster Wheels | 4 |
Application | All welded service cart, made of steel is ideal for transporting parts and boxes |
Assembled | No |
Description
Steel Service Cart,2 Shelves,22 x 36
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GIOVENZANA PendantControlStation, 3Buttn, Blk/Rd/Wht (HP03.D2)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in, 308 lb (LEX-POEV 80XR-FI-SG)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (TE26425)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 4'L, Yellow (708429)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- LITTLE GIANT Wood (Ends) General Purpose Panel Truck, 1000 lb (PT24365PY)
- Vestil Utility & Storage Carts