Shop All Mobile Lift Tables
Vestil
Steel Self Elevating Spring Table, 24" x 24", 1120 lb Capacity
Mfr # ETS-1120-24
Zoro # G003529628
product price: $1,338.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,338.99
Free 30-Day Returns
Key Features
- Height 51.5 in
- Overall Width 24.375
- Size 37.4375 x 24.375 x 51.5
- Finish Painted
- Weight Capacity 1120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # ETS-1120-24
- Zoro # G003529628
- UPC # 691215018906
- Country of Origin United States
- Category Mobile Lift Tables
Dimensions
Height | 51.5 in |
Overall Width | 24.375 |
Size | 37.4375 x 24.375 x 51.5 |
Width | 24.375 |
Details
Finish | Painted |
Weight Capacity | 1120 |
Features | Designed to automatically raise or lower to keep material at an ergonomic work height. Increases productivity while reducing potentially harmful bending and twisting motions. Counter balance springs can be added/removed to adjust weight-to-height sensitivity. Feature allows user to conveniently set the table to fit each application |
For Use With | Keeping material at an ergonomic work height, Self-Elevating Tables increase efficiency while reducing potentially harmful bending and twisting motions. |
Color | Blue |
Material | Steel |
Description
The self-elevating table is designed to automatically raise or lower as materials are removed or added to the platform, keeping material at an ergonomic work height. It increases productivity while reducing potentially harmful bending and twisting motions. The counter balance springs can easily be added or removed to adjust weight-to-height sensitivity. This feature allows the user to conveniently set the table to fit each application. It rolls smoothly on polyurethane casters.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 1-1/2" Rig Dbl Pulley (T7655222)
- ZORO SELECT Hand Truck Cargo Strap, 56in L, Polyester (930006)
- BALLYMORE 133 in H Steel All Direction Ladder, 10 Steps, 450 lb Load Capacity (Nav-10RS)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (11F05EG03B13)
- VESTIL Mobile Hand Crank Mechanical Scissor Lift Table 660 Lb. Capacity - 37 x 23 Platform (CART-660-M)
- VESTIL Steel Constructed Auto-Hite Cart (SCSC-800-2040)
- VESTIL LOW PROFILE HYDRAULIC SCISSOR CART 400 LB AUTO-SHIFT (CART-400-LP-AS)
- VESTIL Air Hydraulic Steel Cart, 800 lb. Cap, 20"W, 35-1/2"L (AIR-800-D-PSS)
- VESTIL Intermediate Bulk, Container Tilting Cart (IBC-TLT)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- EOSLIFT Manual Double Scissor Lift Table Cart 1764 lbs. Capacity, Table Size 20.5 in. x 39.8 in. (TAD80)
- Vestil Mobile Lift Tables