Shop All Security Carts
Vestil
Steel Security Cart 30x60 White
Mfr # SCW-XM-3060-WT
Zoro # G805445706
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,131.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb
- Overall Height 61.625
- Overall Width 33
- Overall Length 64.5625
- Features Four glass filled nylon casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # SCW-XM-3060-WT
- Zoro # G805445706
- UPC # 691215369312
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 61.625 |
Overall Width | 33 |
Overall Length | 64.5625 |
Mesh Size | 64.5625 x 33 x 61.625 |
Overall Depth | 64.5625 |
Details
Load Capacity | 2000 lb |
Features | Four glass filled nylon casters |
Color | White |
Includes | Welded Steel Expanded Metal Security Cart |
Number of Shelves | 2 |
Material | Welded Steel |
Description
A welded security cart is a durable way to secure goods. The two shelf design, one upper shelf and one bottom platform, gives the user space and options of item placement. The distance between the two shelves allows items both big and small to be protected inside the cart. A hinged door lets the door swing for simpler loading and unloading.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN WORLDWIDE INDUSTRIES 6'L X 6-1/2'H Steel Scaffolding Unit (309101)
- LAKESIDE Utility Cart, Aluminum/Polyethylene, 3 Shelves, 300 lb (2000)
- VESTIL Winch Lift Truck Fixed Straddle, Load Cap. 400 lb. (A-LIFT-R-HP)
- DAYTON Web Sling, Type 3, 3 ft L, 4 in W, Nylon, Yellow (35XP79)
- VESTIL Folding Security Truck, 2000 lb. 2000 lb Capacity, 44 W x 27 L x 76.5 H, 2 Shelves (FST-2744-2)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 4 Solid Shelves, 24x48x60 (SEC484F-SLD)
- ZORO SELECT Wire Security Cart with Fixed Shelves 900 lb Capacity, 28 1/2 in W x 64 in L x 68 in H, 0 Shelves (1ECH1)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-2AS-95)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 26 in W x 54 1/2 in L x (HTL-2448-DD-2-6PU-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-5, 24x60x69 (MSEC605F-SLD)
- SUMNER Wire Security Cart with Removable Shelves 1,500 lb Capacity, 34 in W x 51 1/2 in L x 58 in H (785921)
- Vestil Security Carts