Shop All Security Carts
Vestil
Steel Security Cart 30x60 Red
Mfr # SCW-XM-3060-RD
Zoro # G905445620
original price:
$1,388.10
6% off
new price: $1,296.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,296.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb
- Overall Height 61.625
- Overall Width 33
- Overall Length 64.5625
- Number of Shelves 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCW-XM-3060-RD
- Zoro # G905445620
- UPC # 691215369336
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 61.625 |
Overall Width | 33 |
Overall Length | 64.5625 |
Mesh Size | 64.5625 x 33 x 61.625 |
Overall Depth | 64.5625 |
Details
Load Capacity | 2000 lb |
Number of Shelves | 2 |
Material | Welded Steel |
Features | Four glass filled nylon casters |
Includes | Welded Steel Expanded Metal Security Cart |
Color | Red |
Description
A welded security cart is a durable way to secure goods. The two shelf design, one upper shelf and one bottom platform, gives the user space and options of item placement. The distance between the two shelves allows items both big and small to be protected inside the cart. A hinged door lets the door swing for simpler loading and unloading.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE MorseĆ Forklift-Karrier - 55 Gallon - 2000 Lb. Capacity (285A-GR)
- ZORO SELECT Caster Wheel, 900 lb., 8 D x 2 In. (2RZF5)
- ZORO SELECT Anti-Slip Bar, Aluminum, 240 in. L (6926T-A-240)
- LOUISVILLE 16 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2216)
- VESTIL Folding Security Truck, 2000 lb. 2000 lb Capacity, 44 W x 27 L x 76.5 H, 2 Shelves (FST-2744-2)
- LITTLE GIANT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 1,500 lb Capacity, 27 in W x 61 in L x (SCN-2460-10SR)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-4, 24x48x69 (MSEC484F-SLD)
- TECHNIBILT SHELVING SYSTEMS Security Cage, w/Casters, 5 Shelf, 24x48x69 (MSEC485F)
- ZORO SELECT Dual-Latch Welded Mesh Security Cart with Fixed Shelves 2,000 lb Capacity, 32 in W x 66 1/2 in L x (HTL-3060-DD-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-5, 24x60x69 (MSEC605F-SLD)
- EAGLE GROUP Mobile Security Unit, CRM, 27.25"W x 39.25"L (CSC2436)
- Vestil Security Carts