Shop All Security Carts
Vestil
Steel Security Cart 30x60 Gray
Mfr # SCW-XM-3060-GYSG
Zoro # G605445623
product price: $1,363.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,363.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb
- Overall Height 61.625
- Overall Width 33
- Overall Length 64.5625
- Mesh Size 64.5625 x 33 x 61.625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCW-XM-3060-GYSG
- Zoro # G605445623
- UPC # 691215369350
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 61.625 |
Overall Width | 33 |
Overall Length | 64.5625 |
Mesh Size | 64.5625 x 33 x 61.625 |
Overall Depth | 64.5625 |
Details
Load Capacity | 2000 lb |
Number of Shelves | 2 |
Features | Four glass filled nylon casters |
Includes | Welded Steel Expanded Metal Security Cart |
Color | Gray Semi Gloss |
Material | Welded Steel |
Description
A welded security cart is a durable way to secure goods. The two shelf design, one upper shelf and one bottom platform, gives the user space and options of item placement. The distance between the two shelves allows items both big and small to be protected inside the cart. A hinged door lets the door swing for simpler loading and unloading.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUFF MFG Replacement Rubber Bumper For Edge of Dock Levelers (EPRB10)
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps (WA-063221P)
- CAMPBELL CHAIN & FITTINGS 5/16" Grade 70 Transport Chain, Yellow Chromate, 100' per Round Pail (T0510513)
- US CARGO CONTROL 2" x 18' Black Ratchet & Camo Strap w/ Black Double J Hook (5518WHB-CAMO)
- VESTIL Folding Security Truck, 2000 lb. 2000 lb Capacity, 44 W x 27 L x 76.5 H, 2 Shelves (FST-2744-2)
- METRO Wire Security Cart with Adjustable Shelves 900 lb Capacity, 27 1/2 in W x 53 in L x 68 in H (SEC55DC)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 3 Solid Shelves, 24x36x60 (SEC363F-SLD)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Mob, Solid Shlf-3, 24x48x69 (MSEC483F-SLD)
- LITTLE GIANT Drop-Gate Security Box Truck 1,500 lb Capacity, 30 in W x 66 in L x 50 1/2 in H, 1 Shelves (SB-3060-10SR)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 54-1/2" L x 56-7/16" H (HTL-2448-DD-3AS-95)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 4 Solid Shelves, 24x48x60 (SEC484F-SLD)
- Vestil Utility & Storage Carts