Shop All Security Carts
Vestil
Steel Security Cart 30x60 Blue
Mfr # SCW-XM-3060-BL
Zoro # G805445645
original price:
$1,388.10
6% off
new price: $1,296.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$1,296.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb
- Overall Height 61.625
- Overall Width 33
- Overall Length 64.5625
- Includes Welded Steel Expanded Metal Security Cart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SCW-XM-3060-BL
- Zoro # G805445645
- UPC # 691215369299
- Country of Origin United States
- Category Security Carts
Dimensions
Overall Height | 61.625 |
Overall Width | 33 |
Overall Length | 64.5625 |
Mesh Size | 64.5625 x 33 x 61.625 |
Overall Depth | 64.5625 |
Details
Load Capacity | 2000 lb |
Includes | Welded Steel Expanded Metal Security Cart |
Color | Blue |
Number of Shelves | 2 |
Features | Four glass filled nylon casters |
Material | Welded Steel |
Description
A welded security cart is a durable way to secure goods. The two shelf design, one upper shelf and one bottom platform, gives the user space and options of item placement. The distance between the two shelves allows items both big and small to be protected inside the cart. A hinged door lets the door swing for simpler loading and unloading.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Wht, 3/8 in. Dia., Cotton (CTF066-01)
- MILWAUKEE HAND TRUCKS D-Handle Truck, with Nose Plate Extension (DC49515)
- ZORO SELECT Anti-Slip Stair Tread, 30 in. L x 2 in. H (61G13122-TRD30)
- BALLYMORE 36 in H Steel Folding Rolling Ladder, 2 Steps, 300 lb Load Capacity (TL218P)
- VESTIL Folding Security Truck, 2000 lb. 2000 lb Capacity, 44 W x 27 L x 76.5 H, 2 Shelves (FST-2744-2)
- ZORO SELECT Wire Security Cart with Fixed Shelves 1,800 lb Capacity, 24 in W x 48 1/2 in L x 71 in H, 1 Shelves (1ECG6)
- TECHNIBILT SHELVING SYSTEMS Security Cage, 4 Solid Shelves, 24x48x60 (SEC484F-SLD)
- CANNON SECURITY PRODUCTS 8Gun Security Cabinet (GCB-908)
- TECHNIBILT SHELVING SYSTEMS Security Cage, w/Casters, 5 Shelf, 24x48x69 (MSEC485F)
- VALLEY CRAFT Hitch System, for Security Cart, Blue (F89560B)
- ZORO SELECT Drop-Gate Security Box Truck 3,600 lb Capacity, 24 1/2 in W x 54 1/2 in L x 46 1/4 in H, 1 Shelves (3STDGT-EX2448-6PU-95)
- Vestil Security Carts