Shop All Drum Accessories
Vestil
Steel Sealer Tool, 5/8-3/4 Strapping
Mfr # PKG-SS-LG
Zoro # G5581278
product price: $72.65
/ea
$72.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 19
- Height 5
- Width 2
- Overall Width 2
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PKG-SS-LG
- Zoro # G5581278
- UPC # 691215029988
- Country of Origin China
- Category Drum Accessories
Dimensions
Overall Length | 19 |
Height | 5 |
Width | 2 |
Overall Width | 2 |
Length | 19 |
Overall Height | 5 |
Depth | 19 |
Details
Item | Steel Sealer Tool,5/8-3/4 Strapping |
Material | Metal |
Color | Black |
Accessory Type | Steel Sealer Tool,5/8-3/4 Strapping |
Description
Steel Sealer Tool,5/8-3/4 Strapping
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 11 5/8 in L, Blue (30040BLUE)
- ZORO SELECT In Line Wire Partition Post, Height 8 Ft (19N874)
- LITTLE GIANT Heavy-Duty Work Bench, Steel, 72" W, 34" Height, 10,000 lb., Straight (WW-3672)
- LEWISBINS Plastic Divider, Black, 20 9/16 in L, Not Applicable W, 12 in H (DV22120-NXL BUY 25S)
- VESTIL Drum Storage Rack, 3 Wide, 3 High (DRK-3-3)
- VESTIL Drum Faucet, Stainless Steel, 3/4 Bung (DFT-SS)
- VESTIL Manual Drum Deheader, Blade, Standard (DD-10)
- VESTIL Drumgripper Deluxe, Single, 55 gal., 15K (DGS-55-D)
- VESTIL Multi Purpose Drum Lid Tool (DRUM-PLB)
- VESTIL Jumbo Manual Drum Faucet, 2" Bung (JDFT-6PKG)
- POWERBLANKET Multi-Duty Flat Heating Blanket, 100F Fixed Temp, 12'L x 12'W, 120V (MD1010)
- Vestil Drums & Accessories