Shop All Guard Rails
Vestil
Steel Safety Railing, 72" Length
Mfr # VDKR-6
Zoro # G5042777
product price: $145.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Material Steel
- Finish Powder Coat
- Length 72
- Width 1.625
- Overall Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VDKR-6
- Zoro # G5042777
- UPC # 691215045001
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 72 |
Width | 1.625 |
Overall Length | 72 |
Overall Height | 42 |
Overall Width | 1.625 |
Height | 42 |
Depth | 72 |
Midrail Height | 21 in |
Details
Item | Safety Railing |
Material | Steel |
Finish | Powder Coat |
Color | Yellow |
Weight | 33 |
Features | Pre-drilled lag down points saves time with installation. Powder coat safety yellow finish provides durability and protection. Heavy-duty steel pipe hand railing can be used in multiple application areas. Railing protects people or employees from uneven walkways and mezzanine drop offs |
Description
Steel Safety Railing,72 In. Length
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY SS-4055 Stainless Latch Kit 7.5-10TC & 11-15TA- 1090125 (1090125)
- VESTIL POLY LID FOR SIZE 0.5 STYLE D HOPPER (PLID-D-50)
- TIMBER TUFF Heavy Duty Log Chocker Cable with Rings (TMW-48)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 20 ft Hoist Lift (OZ075-20LHOP)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH SILVER (VDKR-2-SL)
- VESTIL Rigid Tube Post 42 In Bolt-On Style Orange (GR-F3R-BO-TP42-OR)
- VESTIL Guard Rail Straight Rail, 108" (GR-H2R-BO-9-HDG)
- VESTIL Low Profile Rack Guard (NPG4-36)
- VESTIL Pallet Rack Endguard (PREG-42)
- VESTIL Structural Guard Rail - Rigid Post (GR-F3R-DI-TP42-YL)
- WILDECK Wildeck Steel Guard Rail, 10'L, Yellow (WG10)
- Vestil Guard Rails