Shop All Safety Handrails
Vestil
Steel Safety Handrail with Hardware, 74-1/2 In. x 4 In. x 42 In., Yellow
Mfr # SQ-72-HWR
Zoro # G403529631
product price: $194.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$194.99
Free 30-Day Returns
Key Features
- Finish Powder Coat
- Width 4
- Features Modular design allows for maximum versatility. Heavy-duty square steel tubing construction offers the utmost protection. Pre-drilled bolt holes (anchor bolts included) provide quick and easy installation. Powder coat safety yellow finish provides maximum durability
- Overall Length 74.5
- Length 74.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SQ-72-HWR
- Zoro # G403529631
- UPC # 691215055833
- Country of Origin United States
- Category Safety Handrails
Dimensions
Width | 4 |
Overall Length | 74.5 |
Length | 74.5 |
Overall Width | 4 |
Height | 42 |
Overall Height | 42 |
Depth | 74.5 |
Details
Finish | Powder Coat |
Features | Modular design allows for maximum versatility. Heavy-duty square steel tubing construction offers the utmost protection. Pre-drilled bolt holes (anchor bolts included) provide quick and easy installation. Powder coat safety yellow finish provides maximum durability |
Weight | 40 |
Color | Yellow |
Material | Steel |
Description
Steel square safety Handrail provides an economical way to protect people and machinery. Applications include loading docks, floor openings, walkways, and mezzanines. Highly visible safety yellow powder coat finish, hardware included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chain, Dbl, Zinc, Sz #4, 70 Lb Load, 100 Ft (2ZDH4)
- VESTIL Pallet Lifter (HDP-2-42)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A1E10B4W4C1P6)
- BULLDOG WINCH T50 Torx M10x30 Bolts, Black Zinc, Set of 4pcs (20366)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-120-TB)
- VESTIL Safety Handrail, Toeboard, 48 " (SQ-48-TB)
- VESTIL Safety Handrail, No Toeboard, 48 " (SQ-48)
- VESTIL Square Safety Handrail No Toeboard (SQ-72)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-72-TB)
- VESTIL Square Safety Handrail No Toeboard (SQ-120)
- VESTIL Safety Handrail-Hardware, Toeboard, 96" (SQ-96-TB-HWR)
- Vestil Safety Handrails