Shop All Safety Handrails
Vestil
Steel Safety Handrail, Toeboard, 96 in
Mfr # SQ-96-TB
Zoro # G5043005
product price: $295.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$295.99
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Finish Powder Coat
- Overall Length 98.5
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SQ-96-TB
- Zoro # G5043005
- UPC # 691215037051
- Country of Origin United States
- Category Safety Handrails
Dimensions
Overall Length | 98.5 |
Overall Height | 42 |
Length | 98.5 |
Width | 4 |
Overall Width | 4 |
Height | 42 |
Depth | 98.5 |
Details
Item | Steel Safety Handrail,Toeboard,96 in |
Material | Steel |
Color | Yellow |
Finish | Powder Coat |
Weight | 58 |
Features | Modular design allows for maximum versatility. Heavy-duty square steel tubing construction offers the utmost protection. Pre-drilled bolt holes provide quick and easy installation. Powder coat safety yellow finish provides maximum durability |
Description
Steel Safety Handrail,Toeboard,96 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ratcheting Cargo Bar, 40 In.L, Steel (32J634)
- ZORO SELECT Spring, D129 (D129)
- ZORO SELECT NSF-Listed Plate Caster, 1250 lb. Ld Rating, Roller (P21S-UA060R-14-TB)
- ZORO SELECT Clearance Bar with Graphics, 5 In. Dia. (HTGRD480YR)
- VESTIL Safety Handrail Hardware, Toeboard, 48" (SQ-48-TB-HWR)
- VESTIL Safety Handrail-Hardware, Toeboard, 96" (SQ-96-TB-HWR)
- VESTIL Safety Handrail-Hardware, Toeboard, 72" (SQ-72-TB-HWR)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-120-TB)
- VESTIL SAFETY HANDRAIL W/HARDWARE & TOEBOARD 60 (SQ-60-TB-HWR)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-72-TB)
- VESTIL Square Safety Handrail W/ Toeboard (SQ-108-TB)
- Vestil Safety Handrails