Shop All Nail Pullers, Wrecking and Pry Bars
Vestil
Steel Prylever Bar, 5K, 5 ft.
Mfr # PLB/S-5
Zoro # G1749382
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 59-7/16"
- Overall Width 6"
- Pry Bar Sub-Category Pry Bars
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PLB/S-5
- Zoro # G1749382
- UPC # 691215030014
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 59-7/16" |
Overall Width | 6" |
Details
Material | Steel |
Pry Bar Sub-Category | Pry Bars |
Handle Material | Steel |
Item | Steel Prylever Bar,5K,5 ft. |
Description
Steel Prylever Bar,5K,5 ft.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEST FORGE Wrench, Adjustable, Black, 15" (41082)
- CLEVELAND 118° Taper Shank Taper Length Drill Cleveland 2410 Steam Oxide HSS RHS/RHC 1/2 (C12183)
- JET Planer/Jointer Combo, 9000 rpm, 13A (707410)
- IRWIN Titanium Frctnl Self Starting Unibit Step Drill, 3/16", 7/8" (VGPUN4T)
- VESTIL Deluxe Pallet Buster, 41" Handle (SKB-DLX)
- VESTIL Wood Prylever Bar, 4250 lb. Cap., 6 ft. (PLB-6)
- VESTIL Pallet Buster, 44-1/16 In. L, 4 In. W (SKB-7)
- VESTIL Prylever Bar, Wood, 4250 lb., 5 ft. Cap. (PLB-5)
- AME Long Sock for Tire Bar (72125)
- AMPCO SAFETY TOOLS Pinch Bar, 30 in. OAL (P-8)
- STANLEY Stanley 55-526 Wonder Bar® X21„¢ Pry Bar, 21" Long (55-526)
- Vestil Nail Pullers, Wrecking and Pry Bars