Shop All Stationary Lift Tables
This Product is Discontinued
Vestil
Steel Portable Tilt Truck, Load Cap. 1000 lb. (Discontinued)
Mfr # SPTT-05
Zoro # G5436098
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Load Capacity 1000 lb.
- Overall Width 26-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SPTT-05
- Zoro # G5436098
- UPC # 691215065979
- Country of Origin United States
- Category Stationary Lift Tables
Dimensions
Overall Width | 26-1/4 in |
Details
Load Capacity | 1000 lb. |
Item | Steel Portable Tilt Truck,1000 lb. |
Description
Steel Portable Tilt Truck,1000 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.