Shop All Drum Cradles & Tippers
Vestil
Steel Portable Hydraulic Drum Dumper, 60" Dump Height, 1000 lb Capacity, Blue/Yellow
Mfr # HDD-60-10-P
Zoro # G803509677
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,610.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # HDD-60-10-P
- Zoro # G803509677
- UPC # 691215022712
- Country of Origin United States
- Category Drum Cradles & Tippers
Description
The Hydraulic drum dumper is what you need to dump heavy drums. Works with plastic, steel, and fiber drums. Dumper has a solid steel chute. This portable unit has casters with floor lock screws. All steel construction. Upper travel limit switch, emergency brass safety velocity fuse in cylinder, and vertical adjustment drum restraints are standard. Dumper is operated with a hand held control on a coil cord standard.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 90 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (1006R1824A1E10B4D3C1P6)
- METRO Push Handle, 18 in. L x 1 in. W x 1 in. H (PH18NC)
- US CARGO CONTROL 2" x 27' Red Ratchet Strap w/ Black Flat Hook (5027FH-RED)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Ld Rating, Roller (P21S-PH040R-14)
- VESTIL Manual Drum Tipper-Upender DTP-11 (DTP-11)
- VESTIL Steel Portable Hydraulic Drum Dumper, 36" Dump Height, 1000 lb Capacity, Blue/Yellow (HDD-36-10-P)
- VESTIL Pallet Rack Drum Cradle, Blue, 15-7/8 in W (PRDC-42)
- VESTIL OPTIONAL REVOLVING DRUM CRADLE (DRK-PRDC-42-R)
- WESCO Steel Drum Cradle 32.5" L x 19.5" W x 15" H (DRM207)
- GLOBAL INDUSTRIAL Easy-Steer Drum Cradle for 55 Gallon Steel Drums (233581)
- MORSE MorseĆ Forklift-Karrier - 55 Gallon - 2000 Lb. Capacity (285A-GR)
- Vestil Hand Trucks & Dollies