Shop All Platform Trucks
Vestil
STEEL PLATFORM TRUCK 24 X 36
Mfr # ECSPT-2436
Zoro # G401793423
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 36.6875
- Overall Length 42
- Overall Width 24
- Material Steel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # ECSPT-2436
- Zoro # G401793423
- UPC # 691215337120
- Country of Origin China
- Category Platform Trucks
Dimensions
Overall Height | 36.6875 |
Overall Length | 42 |
Overall Width | 24 |
Platform Length | 42"; 42" |
Width | 24 |
Height | 36.6875 |
Size | 42 x 24 x 36.6875 |
Depth | 42 |
Details
Material | Steel |
Color | Gray |
Load Capacity | 2000 lb |
Assembled | No |
Platform Material | Steel |
Features | Smooth steel platform. Large handle for simple pushing. Unique cart design. Mold on rubber casters for smooth maneuverability |
Includes | Includes (1) 36-11/16 In. Height Push Handle, (2) Swivel Casters 2 In. Width, (2) Rigid Casters 2 In. Width |
Caster Wheel Material | Mold on Rubber |
Application | The steel platform design provides the user with a better sense of security. With a smooth surface, the amount of abrasion and scuffs during movement is limited. |
Weight | 72 |
Description
A steel platform truck is a perfect addition to any warehouse or shipping center. The steel platform design enables the user with a better sense of security. With a smooth surface, the amount of abrasion and scuffs during movement is limited. The steel handle allows the user to maintain an ergonomic posture while transferring goods. Mold on rubber casters roll smoothly. Powder coated finish provides added toughness.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGCORD 1/4 in. x 1,000 ft. White Smooth Braid Nylon Rope (644481TV)
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318P)
- DURABLE CORP M-18 Loading Dock Bumper (M-M18)
- CASTERHQ Zerk Axle And Nut, (1) Piece, Stainless Steel, 1/2"x3-3/8" (AZ50-338-SS)
- VESTIL Platform Truck - Hardwood (VHPT-2754)
- VESTIL Pneumatic Tire Steel Platform Truck 1500 lb 36 x 72 (PNU-3672)
- VESTIL Blue Rough Terrain Elevating Cart 400 lb Capacity 27.5 x 20.5 (CART-PN-400)
- VESTIL Stainless Steel Platform Truck 2000 lb Poly-On-Poly Casters 36 x 72 (SSPT-3672)
- VESTIL Fold Flat Plastic Cart 300 lb Poly Casters 26 3/4 x 16 1/4 x 36 1/2 (FF-FPT-1627)
- VESTIL Electric Material Handling Cart 1500 lb. Capacity (EMHC-2860-1)
- GLOBAL INDUSTRIAL Folding Platform Truck, Aluminum, 48 x 24, 600 Lb. Capacity (241579)
- Vestil Platform & Panel Trucks