Shop All Dollies
Vestil
Steel Plate Dolly
Mfr # VPLDO/S-1418
Zoro # G0984055
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Blue
- Load Capacity 1200 lb
- Assembled Yes
- Platform Length 18.1875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Platform Length | 18.1875" |
Overall Length | 18.1875 |
Overall Width | 14.3125 |
Overall Height | 6 |
Height | 6 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1200 lb |
Item | Steel Plate Dolly |
Assembled | Yes |
Includes | (1) Steel Plate Dolly |
Caster Wheel Type | (2) Rigid (2) Swivel with Brake |
Features | Raised diamond tread plate provides extra grip. Dolly design makes moving units easy. Heavy-duty design allows units to support up to 1200 pounds. Mold on rubber casters roll smoothly while carrying product |
For Use With | The steel plate dolly is ideal for distribution and material handling facilities |
Number of Caster Wheels | 4 |
Caster Material | Mold on Rubber |
Number of Casters | 4 |
Description
Steel Plate Dolly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Walk Ramp, 2500 lb., Up to 34 in. (VR29092)
- VESTIL Horizontal Plate Clamp (HPC-40)
- CAMPBELL CHAIN & FITTINGS Alloy Sorting Hook, Forged Alloy Steel, Painted Orange (3899500)
- VESTIL Economy Lever Hoist, 1K, 20 ft., 1000 lb. Load Capacity, 20 ft Hoist Lift (ELH-10-20)
- VESTIL HARDWOOD DOLLY-TRIANGLE DECK 300K LB 16.5X18.5 (HDOS-TRI-18-300)
- VESTIL Hardwood Dolly - Solid Deck (HDOS-2448-6SW)
- VESTIL Blue Heavy Duty Adjustable Panel Dolly 500 lb Capacity Foam-Filled (PLDL-HD-4-10FF)
- VESTIL ALUMINUM CHANNEL DOLLY 21WX36L W/HANDLE (ACP-2136-20-HDL)
- VESTIL Hardwood Dolly - Open Deck (HDOF-2436-9)
- VESTIL Alum, Channel Dolly, 2000 lb., 24W x 42L (ACP-2442-20)
- PROSOURCE Dolly Furn Poly 19.5X14.5In (PFD-1914)
- Vestil Hand Trucks & Dollies