Shop All Hand Drum Pumps
Vestil
Steel Piston Pail Pump, 1" Bung
Mfr # PAIL-PST
Zoro # G5437717
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Type Piston
- Includes 2" Bung Adapter
- Housing Material Stainless steel
- Application Transferring Liquids Out of 5-Gallon Pails
- For Use With Most Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PAIL-PST
- Zoro # G5437717
- UPC # 691215029223
- Country of Origin Taiwan, Province of China
- Category Hand Drum Pumps
Details
Action Type | Piston |
Includes | 2" Bung Adapter |
Housing Material | Stainless steel |
Application | Transferring Liquids Out of 5-Gallon Pails |
For Use With | Most Liquids |
Item | Steel Piston Pail Pump,1" Bung |
Description
Steel Piston Pail Pump,1 In. Bung
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATD TOOLS ATD Tools ATD-5080 Plastic Lever Action Barrel Pump (ATD-5080)
- ECO-FLO Sump Pump Hose Kit 1 1/2" (HOSE 150)
- MADISON SPST Liquid Level Switch Selectable 240VAC 100 psi (MSB8800)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M4190-BU)
- VESTIL Polypropylene Drum Pump, 16 oz Per Stroke (VDPX)
- VESTIL PTFE Manual Rotary Drum Pump, 10" Long (RP-90RT)
- VESTIL Polypropylene Drum Pump, 8 oz. Per Stroke (VDP)
- VESTIL PPS Manual Rotary Drum Pump, 10" Long (RP-90R)
- VESTIL Stainless Steel Piston Pail Pump, 1" Bung (PAIL-PST-SS)
- VESTIL Manual Drum Pump Steel, 2" Bung Size (RDP-55)
- ARO Pump, Air Drum, 4 To 1 (NM2304A-11-311)
- Vestil Hand Drum Pumps