Shop All Guard Rails
Vestil
STEEL PIPE SAFETY RAILING 60 IN LENGTH SILVER
Mfr # VDKR-5-SL
Zoro # G701793369
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 60
- Width 1.625
- Overall Length 60
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VDKR-5-SL
- Zoro # G701793369
- UPC # 691215360326
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 60 |
Width | 1.625 |
Overall Length | 60 |
Overall Height | 42 |
Overall Width | 1.625 |
Midrail Height | 21 in |
Depth | 60 |
Height | 42 |
Details
Material | Steel |
Color | Silver |
Weight | 32 |
Finish | Powder Coat |
Features | Pre-drilled lag down points saves time with installation. Powder coat silver finish provides durability and protection. Heavy-duty steel pipe hand railing can be used in multiple application areas. Railing protects people or employees from uneven walkways and mezzanine drop offs |
Description
The pipe safety railing is a great addition to pathways and dock areas. With a variety of mounting options, and colors, the unit can be permanently installed or removed after every use. When in place, the handrail creates an ergonomic position while gaining personal stability. VDKR series safety rail complies with U.S. Occupational Safety and Health Administration (OSHA) General Industry requirements for guardrail systems in 29 CFR 1910.29.”
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSI Sngl Leg Sliding Choker Wire Rope Slng, 1/2 in dia, 10ft L, Flemish Loop to HD Thimble, 2.5 ton (105B1/2XCHD-10)
- CROSBY Swivel Hook, Carbon Steel, 1500 lb., Red (1048603)
- HAMILTON Mort Wheel, 7X2 1Rb (W-720-R-1)
- SHEPHERD CASTER 50mm Non-Marking Nylon Swivel Caster, No Brake, Loads Up To 75 lb (PTW50101BK)
- VESTIL High Profile Mach And Rack Guard, 36x24x4 (HPRO-36-24-4)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-4-YL)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-8-YL)
- VESTIL Vestil Curved Reflector for Guard Rail w/ Reflective Tape, White (GR-H2R-RFT-WT)
- VESTIL Adjustable Perimeter Guard - Panel (APG-M-35)
- VESTIL Bolt-On Style Guard Rail 9 Ft - Yellow (GR-F2R-BO-9-YL)
- GUARDIAN EQUIPMENT Warning Line Mast, 40 In. H, Yellow (15039)
- Vestil Guard Rails