Shop All Guard Rails
Vestil
STEEL PIPE SAFETY RAILING 24 IN LENGTH SILVER
Mfr # VDKR-2-SL
Zoro # G301793172
product price: $70.29
/ea
$70.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 24
- Width 1.625
- Overall Length 24
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VDKR-2-SL
- Zoro # G301793172
- UPC # 691215360111
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 24 |
Width | 1.625 |
Overall Length | 24 |
Overall Height | 42 |
Overall Width | 1.625 |
Depth | 24 |
Height | 42 |
Midrail Height | 21 in |
Details
Material | Steel |
Color | Silver |
Includes | OSHA Compliant 29 CFR 1910.29 |
Weight | 18 |
Finish | Powder Coat |
Features | Pre-drilled lag down points saves time with installation. Powder coat silver finish provides durability and protection. Heavy-duty steel pipe hand railing can be used in multiple application areas. Railing protects people or employees from uneven walkways and mezzanine drop offs |
Description
The pipe safety railing is a great addition to pathways and dock areas. With a variety of mounting options, and colors, the unit can be permanently installed or removed after every use. When in place, the handrail creates an ergonomic position while gaining personal stability. VDKR series safety rail complies with U.S. Occupational Safety and Health Administration (OSHA) General Industry requirements for guardrail systems in 29 CFR 1910.29.”
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDLINE Bungee Strap Assortment, S-Hook (10-Pack) (635000076)
- VESTIL Economy Spreader Beam (SBM-40-10)
- TW EVANS CORDAGE 3/4 in. x 300 ft. Pure Number 1 Manila Rope (30-067)
- SIMPSON A21 Angle Tie Down (5387071)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP42-YL)
- VESTIL Heavy Duty Yellow Barrier, Curved Feet (PRAIL-102-HD-Y)
- VESTIL Structural Guard Rail (GR-STC8-DI-10-YL)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-5-YL)
- VESTIL Structural Guard Rail Drop -In Style (GR-F3R-DI-4-YL)
- VESTIL Aluminum Safety Railing, 72" Long (ADKR-6)
- VESTIL Structural Guard Rail Drop -In Style (GR-F3R-DI-6-YL)
- Vestil Warehouse Safety Guards & Protectors