Shop All Guard Rails
Vestil
STEEL PIPE SAFETY RAILING 24 IN LENGTH BLACK
Mfr # VDKR-2-BK
Zoro # G001793311
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 24
- Width 1.625
- Overall Length 24
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VDKR-2-BK
- Zoro # G001793311
- UPC # 691215360074
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 24 |
Width | 1.625 |
Overall Length | 24 |
Overall Height | 42 |
Overall Width | 1.625 |
Depth | 24 |
Midrail Height | 21 in |
Height | 42 |
Details
Material | Steel |
Color | Black |
Includes | OSHA Compliant 29 CFR 1910.29 |
Features | Pre-drilled lag down points saves time with installation. Powder coat black finish provides durability and protection. Heavy-duty steel pipe hand railing can be used in multiple application areas. Railing protects people or employees from uneven walkways and mezzanine drop offs |
Weight | 18 |
Finish | Powder Coat |
Description
The pipe safety railing is a great addition to pathways and dock areas. With a variety of mounting options, and colors, the unit can be permanently installed or removed after every use. When in place, the handrail creates an ergonomic position while gaining personal stability. VDKR series safety rail complies with U.S. Occupational Safety and Health Administration (OSHA) General Industry requirements for guardrail systems in 29 CFR 1910.29.”
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE2601DFX3)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 240 lb. (20TM40)
- WERNER Two-Person Scaffolding Stage, 24 ft. Length (2424)
- BALLYMORE 143 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (WA113214RSU)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx36In H (G6-36)
- VESTIL STEEL PIPE SAFETY RAILING 24 IN LENGTH SILVER (VDKR-2-SL)
- VESTIL Railing Gate P-Shaped 48x36 Yellow (VDKR-G4)
- VESTIL Bolt-On Style Guard Rail 5 Ft - Yellow (GR-F2R-BO-5-YL)
- VESTIL STEEL PIPE SAFETY RAILING 120 IN LENGTH RED (VDKR-10-RD)
- VESTIL Toe Board, 91-3/8 in. Overall L (TOE-B-96-N)
- VESTIL STEEL PIPE SAFETY RAILING 48 IN LENGTH BLACK (VDKR-4-BK)
- Vestil Guard Rails