Shop All Guard Rails
Vestil
STEEL PIPE SAFETY RAILING 120 IN LENGTH
Mfr # VDKR-10
Zoro # G601793179
product price: $202.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$202.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 120
- Width 1.625
- Overall Length 120
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # VDKR-10
- Zoro # G601793179
- UPC # 691215350815
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 120 |
Width | 1.625 |
Overall Length | 120 |
Overall Height | 42 |
Overall Width | 1.625 |
Midrail Height | 21 in |
Height | 42 |
Depth | 120 |
Details
Material | Steel |
Color | Yellow |
Includes | OSHA Compliant 29 CFR 1910.29 |
Finish | Powder Coat |
Weight | 59 |
Features | Pre-drilled lag down points saves time with installation. Powder coat safety yellow finish provides durability and protection. Heavy-duty steel pipe hand railing can be used in multiple application areas. Railing protects people or employees from uneven walkways and mezzanine drop offs |
Description
Pipe safety railing is a great addition to pathways and dock areas. The yellow colored finish allows for visibility of the handrail to create a more secure environment. With a variety of mounting options the unit can be permanently installed or removed after every use. When in place, the handrail creates an ergonomic position while gaining personal stability. VDKR series safety rail complies with U.S. Occupational Safety and Health Administration (OSHA) General Industry requirements for guardrail systems in 29 CFR 1910.29.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 28 ft Fixed Ladder with Safety Cage, Steel, 29 Steps, Top Exit, Gray Powder Coated Finish (WLFC1129)
- LIFT-ALL Roundsling, Eye & Eye, 12ft L, 13200 lb Cap (EE150X12)
- CAMPBELL CHAIN & FITTINGS CHAIN COIL 1/4"" ZN 65' (722127)
- TMI Curtain Wall, 12 ft H x 24 ft W (999-00094)
- VESTIL STEEL SQUARE CONNECTION TUBING 96 IN (CSEC-96)
- VESTIL Steel Safety Railing, 72" Length (VDKR-6)
- VESTIL Rigid Tube Post 43.125 In Bolt-On Style-Yellow (GR-F3R-BO-TP42-YL)
- VESTIL ENERGY ABSORBING PLATE (BOL-EAP-R-3-8X8)
- VESTIL Rigid Tube Post 42 In Bolt-On Style Orange (GR-F3R-BO-TP42-OR)
- VESTIL Low Profile Rack Guard (NPG4-36)
- A-SAFE Rack Leg Protector, Polypropylene (P-03-01-0018)
- Vestil Guard Rails