Shop All Bollards
Vestil
Steel Pipe Safety Bollard - Yellow
Mfr # BOL-48-6.5
Zoro # G0594310
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 8
- Overall Length 8
- Overall Height 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 48 |
Overall Width | 8 |
Depth | 8 |
Height | 48 |
Details
Material | Steel |
Color | Yellow |
Item | Steel Pipe Safety Bollard - Yellow |
Weight | 45 |
Features | Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation |
Finish | Powder Coat |
Description
Steel Pipe Safety Bollard - Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Spring, 40-146-001 (40-146-001)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003I)
- DAYTON Double Clevis Link, 1/4 In, 4700 lb, GR 70 (1DNC9)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 10 ft Hoist Lift, 1 7/64 in Hook Opening (29XP39)
- VESTIL Plastic Bolt Caps For Bollards, 3/4" Size, 20pcs/bag (BC-BK-34-PK)
- VESTIL Steel Pipe Safety Bollard, 72 x 5-1/2" (BOL-72-5.5)
- VESTIL Pour In Place Bollard, 72" x 4.5 (BOLPP-72-4.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 24"X5.5" BLACK (BOL-24-5.5-BK)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-5.5)
- VESTIL Pour In Place Bollard, 48" x 6.5 (BOLPP-48-6.5)
- ZORO SELECT Bollard, 7", Polyethylene, Yellow (1733)
- Vestil Warehouse Safety Guards & Protectors