Shop All Bollards
Vestil
Steel Pipe Safety Bollard - Yellow
Mfr # BOL-48-5.5
Zoro # G1407835
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 8
- Overall Length 8
- Overall Height 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 48 |
Overall Width | 8 |
Depth | 8 |
Height | 48 |
Details
Material | Steel |
Color | Yellow |
Item | Steel Pipe Safety Bollard - Yellow |
Finish | Powder Coat |
Features | Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation |
Weight | 36 |
Description
Steel Pipe Safety Bollard - Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Walk Ramp, 800 lb., 1 ft. L x 32 in. H (ATH1232)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Nylon, Yellow (EE1801NTX3)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Yellow/Blue (CL1386FBT)
- DAYTON Cable, 1/8 in. dia., 500 ft., 7 x 7, Vinyl (33RF95)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 6.125 (BPC-42-5.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" BLUE (BOL-36-4.5-BU)
- VESTIL Steel Bollard, Surface Mount (BOL-OR-40-BK-SM)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-24-2)
- VESTIL Pour in Place Bollard, 48.5H x 5.56" dia. (BOLPP-48-5.5)
- VESTIL Protective Dome Covers For Bollards (DOME-4.5-BOX)
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- Vestil Bollards