Shop All Bollards
Vestil
Steel Pipe Safety Bollard - Yellow
Mfr # BOL-48-2
Zoro # G1407981
product price: $86.35
/ea
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 4
- Width 4
- Overall Length 4
- Overall Height 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4 |
Width | 4 |
Overall Length | 4 |
Overall Height | 48 |
Overall Width | 4 |
Depth | 4 |
Height | 48 |
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 4/5 in |
Mounting Hole Diameter | 1/2 in |
Installed Height | 48 in |
Manufacturer Warranty Length | 90 day |
Description
Steel Pipe Safety Bollard - Yellow, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Steel, Color Yellow, Finish Powder Coated, Overall Height 48 in, Installed Height 48 in, Weight 8 lb, Outside Diameter 1 4/5 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 1/2 in, Product Type Temporary Access, Cap Adjustability Removable, Shape Round, Temporary Access Style Removable, Striping Yes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Aluminum Hand Truck Loop Handle, Pneumatic Wheels (168268)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 1 in W, Polyester, Yellow (EE2601DFX20)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Clevis Slip Hook, Forged Alloy, Painted Orange (4403715)
- VESTIL Polyurethane Wheel 5x2 Red/Silver (WHL-PU-5X2)
- VESTIL Plastic Bolt Caps For Bollards, 3/4" Size, 20pcs/bag (BC-BK-34-PK)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" RED (BOL-48-4.5-RED)
- VESTIL Ductile Iron Decorative Bollard, 28x5 (BOL-CI-28-5)
- VESTIL Steel Bollard, Surface Mount (BOL-OR-40-BK-SM)
- VESTIL Steel Pipe Safety Bollard, 36 x 4-1/2, Red (BOL-36-4.5-RED)
- VESTIL Bollard Cap, 5-5/16 in. Inside Dia., 1 lb. (BOL-CAP-5.5-P)
- ZORO SELECT Post Sleeve, 7 In Dia., 60 In H, Green (CL1386M)
- Vestil Warehouse Safety Guards & Protectors