Shop All Bollards
Vestil
Steel Pipe Safety Bollard - Yellow
Mfr # BOL-42-6.5
Zoro # G1408051
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 8
- Overall Length 8
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 42 |
Overall Width | 8 |
Depth | 8 |
Height | 42 |
Details
Material | Steel |
Color | Yellow |
Item | Steel Pipe Safety Bollard - Yellow |
Weight | 40 |
Finish | Powder Coat |
Features | Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation |
Description
Steel Pipe Safety Bollard - Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEWAG Chain, 5 ft. L, Grade 63,304L SS (38094/5)
- KFI Polaris ACE Winch Mount (101180)
- DAYTON Dayton GWK-4YX96-CK 4YX96 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-CK)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" WHITE (BOL-36-4.5-WT)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-36-2)
- VESTIL Ductile Iron Decorative Bollard, 39x5 (BOL-CI-39-5)
- VESTIL PROTECTIVE DOME FOR 4.5 IN BOLLARDS (DOME-4.5)
- VESTIL Pour In Place Bollard, 72 H x 5.56" dia. (BOLPP-72-5.5)
- VESTIL Poly Bollard Barricade, 13.25x13.25x23 (PBOL-24)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X6.5" GRAY (BOL-36-6.5-GYSG)
- Vestil Bollards