Shop All Bollards
Vestil
Steel Pipe Safety Bollard, 72 x 5-1/2"
Mfr # BOL-72-5.5
Zoro # G1740389
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 8
- Overall Length 8
- Overall Height 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 72 |
Overall Width | 8 |
Depth | 8 |
Height | 72 |
Inside Diameter | 5 3/10 in |
Outside Diameter | 5 1/2 in |
Manufacturer Warranty Length | 90 day |
Mounting Hole Diameter | 7/8 in |
Installed Height | 72 in |
Mounting Hole Length | 1 1/4 in |
Description
Steel Pipe Safety Bollard,72 x 5-1/2 In., Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Steel, Color Yellow, Finish Powder Coated, Overall Height 72 in, Installed Height 72 in, Weight 52 lb, Outside Diameter 5 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Product Type Temporary Access, Cap Adjustability Removable, Mounting Hole Length 1 1/4 in, Shape Round
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-Y)
- DAYTON Web Sling, Flat Eye and Eye, 3 ft L, 1 in W, Polyester, Yellow (2MJT3)
- WESCO Wire Caged Platform Truck (270456)
- ZORO SELECT Swivel Plate Caster, Therm Rubber, 6 in, 450 lb, Gry (1NVD6)
- VESTIL PLASTIC BOLLARD POST COVER 36 X 6.125 (BPC-36-5.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" RED (BOL-48-6.5-RED)
- VESTIL Poly Bollard Barricade, 13.25x13.25x23 (PBOL-24)
- VESTIL BOLLARD ENERGY ABSORBING 8"X8" (BOL-EAM-8X8)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-42-5.5)
- VESTIL STEEL SAFETY BOLLARD 36"H X 4-1/2" DIA, POWDER-COAT FLUORESCENT YELLOW (BOL-36-4.5-FYL)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" RED (BOL-48-4.5-RED)
- Vestil Warehouse Safety Guards & Protectors