Shop All Bollards
Vestil
STEEL PIPE SAFETY BOLLARD 48"X6.5" RED
Mfr # BOL-48-6.5-RED
Zoro # G501793378
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10
- Width 10
- Overall Length 10
- Overall Height 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10 |
Width | 10 |
Overall Length | 10 |
Overall Height | 48 |
Overall Width | 10 |
Outside Dia. | 6.625 |
Height | 48 |
Depth | 10 |
Outside Diameter | 6.625 |
Details
Material | Steel |
Color | Red |
Finish | Powder Coat |
Features | Safety pipe design can be used either inside or out. Powder coated red finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation |
Weight | 50 |
Description
Safety bollards protect both objects and personnel. With a robust design the bollard can be used in a variety of settings. Cap is welded in place. Powder coat finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-CART - ROCKNROLLER Mult-Cart R2 Micro 8-In-1 Convertible Hand Truck (CART-R2)
- GOLDLINE 15 in. L x 3/4 in. W S-Hook Bungee Strap (635197842)
- ATOSA 4 With O Brake M14 Stem Caster (B0604413)
- US CARGO CONTROL 1/2" x 3' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100 (12G100DOSL-3)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" WHITE (BOL-36-4.5-WT)
- VESTIL Steel Pipe Safety Bollard, 42 x 5-1/2" (BOL-42-5.5)
- VESTIL 48x4 Chrom Plated Safety Bollard (CBOL-42-4)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-24-2)
- VESTIL Pour In Place Bollard, 72" x 4.5 (BOLPP-72-4.5)
- VESTIL Bollard Cap, 5-5/16 in. Inside Dia., 1 lb. (BOL-CAP-5.5-P)
- ZORO SELECT Post Sleeve, 4-1/2 In Dia., 52 In H, White (CL1385O)
- Vestil Warehouse Safety Guards & Protectors