Shop All Bollards
Vestil
STEEL PIPE SAFETY BOLLARD 48"X4.5" BLACK
Mfr # BOL-48-4.5-BK
Zoro # G001793342
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 8
- Overall Length 8
- Overall Height 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 48 |
Overall Width | 8 |
Outside Dia. | 4.5 |
Height | 48 |
Depth | 8 |
Outside Diameter | 4.5 |
Details
Material | Steel |
Color | Black |
Finish | Powder Coat |
Weight | 28 |
Features | Safety pipe design can be used either inside or out. Powder coated black finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation |
Description
Safety bollards protect both objects and personnel. With a robust design the bollard can be used in a variety of settings, while enduring harsh conditions. Cap is removable and made of plastic. Powder coat finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASTERHQ Zerk Axle And Nut, (1) Piece, 1/2"x3-3/8" (AZ50-338)
- AKRO-MILS Akro-Tilt Truck, 54x27x36, Gray (77505FGREY)
- MEDCASTER 2" X 1" Non-Marking Neoprene Swivel Caster, No Brake, Loads Up To 125 lb (CN02NRP100SWGR01)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 75 Shore A (435X90)
- VESTIL BOLLARD CHAIN CAP 4.5, RETRO-FIT (BOL-CC-4.5-RF)
- VESTIL Ductile Iron Decorative Bollard, 28x5 (BOL-CI-28-5)
- VESTIL Steel Pipe Safety Bollard, 72 x 4-1/2" (BOL-72-4.5)
- VESTIL Ductile Iron Decorative Bollard, 28x3 (BOL-CI-28-3)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-4.5)
- VESTIL Plastic Bollard Post Cover (BPC-4)
- VESTIL STEEL PIPE SAFETY BOLLARD 42"X4.5" GRAY (BOL-42-4.5-GYSG)
- Vestil Warehouse Safety Guards & Protectors