Shop All Bollards
Vestil
STEEL PIPE SAFETY BOLLARD 42"X4.5" GRAY
Mfr # BOL-42-4.5-GYSG
Zoro # G101793334
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 8
- Overall Length 8
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 42 |
Overall Width | 8 |
Outside Dia. | 4.5 |
Height | 42 |
Depth | 8 |
Outside Diameter | 4.5 |
Details
Material | Steel |
Color | Gray Semi Gloss |
Features | Safety pipe design can be used either inside or out. Powder coated Gray finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation |
Weight | 25 |
Finish | Powder Coat |
Description
Safety bollards protect both objects and personnel. With a robust design the bollard can be used in a variety of settings, while enduring harsh conditions. Cap is removable and made of plastic. Powder coat finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage SC-516-050 .3125 in. x 50 ft. Elastic Bungee Shock Cord in White and Black (SC-516-050)
- BULLDOG WINCH Synthetic Rope, ATV 6mm x 50ft (20095)
- GPS - GENERIC PARTS SERVICE Load Wheel Assembly For Jungheinrich EJE120 Pallet Trucks (JU 51064639)
- LOUISVILLE Safety Shoe Bracket (PR071204)
- VESTIL STEEL PIPE SAFETY BOLLARD 36"X4.5" WHITE (BOL-36-4.5-WT)
- VESTIL Steel Pipe Safety Bollard, 42 x 4-1/2" (BOL-42-4.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" RED (BOL-48-6.5-RED)
- VESTIL Ductile Iron Decorative Bollard, 28x3 (BOL-CI-28-3)
- VESTIL Bollard Cap, 4-17/64in. Inside Dia., 1 lb. (BOL-CAP-4.5-P)
- VESTIL Steel Pipe Safety Bollard, 36 x 4-1/2, Red (BOL-36-4.5-RED)
- POST GUARD Post Guard® Bollard Cover CL1386FF, 7" Dia. x 52"H, Yellow Without Tape (CL1386FF)
- Vestil Warehouse Safety Guards & Protectors