Shop All Bollards
Vestil
Steel Pipe Safety Bollard, 42 x 4-1/2"
Mfr # BOL-42-4.5
Zoro # G4995630
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 8
- Overall Length 8
- Overall Height 42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 42 |
Overall Width | 8 |
Depth | 8 |
Height | 42 |
Outside Diameter | 4 1/2 in |
Installed Height | 42 in |
Mounting Hole Length | 1 1/4 in |
Mounting Hole Width | 7/8 in |
Mounting Hole Diameter | 7/8 in |
Description
Bollard, Mounting Style Bolt-On, Overall Length Not Applicable, Overall Width Not Applicable, Material Carbon Steel, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 26 lb, Outside Diameter 4 1/2 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 4, Mounting Hole Diameter 7/8 in, Locking System Not Applicable, Product Type Permanent, Cap Adjustability Removable, Reflectivity Not Applicable, Mounting Hole Width 7/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Rubbermaid® Heavy Duty Plastic Tilt Truck, 1/2 Cu. Yd. Cap, 450 Lbs. Cap, Black (FG130400BLA)
- PICARD Dolly, round (940g/2lb) (2510300)
- WERNER 12 ft Fiberglass Platform Stepladder, 300 lb Capacity (P6210)
- CALDWELL Adjustable Spreader Beam, 10,000 lb, 240In (32C-5-12/20)
- VESTIL Bollard, 2 in. L, 3 lb. (DCBB-B-KIT)
- VESTIL PLASTIC BOLLARD POST COVER 48 X 6.125 (BPC-48-5.5)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-48-2)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-36-2)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X6.5" RED (BOL-48-6.5-RED)
- VESTIL 42" x 4.5" Pipe Bollard with Slots (BOL-JK-42-4.5)
- POST GUARD Collapsible Bollard, 3"X36", Yellow (COLLAPSIBLE 110-336)
- Vestil Warehouse Safety Guards & Protectors