Shop All Bollards
Vestil
STEEL PIPE SAFETY BOLLARD 36"X6.5" GRAY
Mfr # BOL-36-6.5-GYSG
Zoro # G901793213
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 10
- Width 10
- Overall Length 10
- Overall Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 10 |
Width | 10 |
Overall Length | 10 |
Overall Height | 36 |
Overall Width | 10 |
Outside Dia. | 6.625 |
Height | 36 |
Depth | 10 |
Outside Diameter | 6.625 |
Details
Material | Steel |
Color | Gray Semi Gloss |
Features | Safety pipe design can be used either inside or out. Powder coated Gray finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation |
Finish | Powder Coat |
Weight | 29 |
Description
Safety bollards protect both objects and personnel. With a robust design the bollard can be used in a variety of settings. Cap is welded in place. Powder coat finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HOPPER W/O BUMP & DUMP LD .33 CU 2K BLUE (D-33-LD-NB)
- MAZZELLA Crosby S-4320 Latch Kit 3/4T Carbon 1T Alloy Hook, 1.44"L X 0.5"W (1096325)
- ALBION 4" X 2" Non-Marking Elastomer Swivel Caster, No Brake, Loads Up To 1250 (18SE04228S)
- MAPP CASTER Hvy Dty Furniture Dolly w/ 3-1/2" Rbbr on AlumWheels, 1,000 Lbs Cap. (B183035RAL)
- VESTIL Bollard, 147-3/8 in. L (DCBB-42-5.5)
- VESTIL Steel Pipe Safety Bollard - Yellow (BOL-42-6.5)
- VESTIL STEEL PIPE SAFETY BOLLARD 42"X4.5" GRAY (BOL-42-4.5-GYSG)
- VESTIL Bollard, 2 in. L, 3 lb. (DCBB-B-KIT)
- VESTIL PLASTIC BOLLARD POST COVER 48 X 6.125 (BPC-48-5.5)
- VESTIL PLASTIC BOLLARD POST COVER 42 X 5.06 (BPC-42-4.5)
- POST GUARD Post Sleeve, 4.5" Dia, 52" H, Yellow/Yel (CL1385DDYT)
- Vestil Warehouse Safety Guards & Protectors