Shop All Bollards
Vestil
STEEL PIPE SAFETY BOLLARD 36"X5.5" WHITE
Mfr # BOL-36-5.5-WT
Zoro # G101793303
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 8
- Overall Length 8
- Overall Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 36 |
Overall Width | 8 |
Outside Dia. | 5.5 |
Height | 36 |
Depth | 8 |
Outside Diameter | 5.5 |
Details
Material | Steel |
Color | White |
Finish | Powder Coat |
Features | Safety pipe design can be used either inside or out. Powder coated white finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation |
Weight | 26 |
Description
Safety bollards protect both objects and personnel. With a robust design the bollard can be used in a variety of settings, while enduring harsh conditions. Cap is removable and made of plastic. Powder coat finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER BUNGEE CORD ASSRTED 12PK (6327)
- COTTERMAN 48 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (ST-221 A2 C7 P5)
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 33BF (KG33 AB1)
- DAYTON Cable, 1/16 in., 500 ft., 7 x 19, SS (33RG68)
- VESTIL Poly Bollard Barricade, 13.25x13.25x23 (PBOL-24)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-4.5)
- VESTIL Pour In Place Bollard, 62" x 4.5 (BOLPP-62-4.5)
- VESTIL Protective Dome Covers for Bollards- 2.75"H (DOME-5.5)
- VESTIL Bollard, 147-3/8 in. L (DCBB-42-5.5)
- VESTIL Fold-Down Bollard, Yellow, 4 1/4" dia. (PARK-P-108-FD)
- Vestil Bollards