Shop All Bollards
Vestil
STEEL PIPE SAFETY BOLLARD 36"X4.5" SILVR
Mfr # BOL-36-4.5-SL
Zoro # G601793285
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 8
- Overall Length 8
- Overall Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 36 |
Overall Width | 8 |
Outside Dia. | 4.5 |
Depth | 8 |
Height | 36 |
Outside Diameter | 4.5 |
Details
Material | Steel |
Color | Silver |
Features | Safety pipe design can be used either inside or out. Powder coated silver finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation |
Weight | 21 |
Finish | Powder Coat |
Description
Safety bollards protect both objects and personnel. With a robust design the bollard can be used in a variety of settings, while enduring harsh conditions. Cap is removable and made of plastic. Powder coat finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/8 V10 CLEVIS GRAB HOOK, UPC, 8428400 (8428400)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Yellow (EE1802DFX7)
- BALLYMORE 19 in H Steel Rolling Ladder, 2 Steps, 450 lb Load Capacity (226P)
- DAYTON Proof Coil Chain, Natural, 20 ft. L, 4500lb (34RZ17)
- VESTIL BOLLARD CHAIN CAP 5.5, RETRO-FIT (BOL-CC-5.5-RF)
- VESTIL Pour In Place Bollard, 48" x 6.5 (BOLPP-48-6.5)
- VESTIL STEEL SAFETY BOLLARD 36"H X 4-1/2" DIA, POWDER-COAT FLUORESCENT YELLOW (BOL-36-4.5-FYL)
- VESTIL Pour In Place Bollard, 72 H x 5.56" dia. (BOLPP-72-5.5)
- VESTIL 48x4 Chrom Plated Safety Bollard (CBOL-42-4)
- VESTIL PLASTIC BOLLARD POST COVER 48 X 6.125 (BPC-48-5.5)
- ZORO SELECT Bollard, Fixed, 4", Carbon Steel, Yellow (IBF04040-Y-D)
- Vestil Warehouse Safety Guards & Protectors