Shop All Bollards
Vestil
STEEL PIPE SAFETY BOLLARD 36"X4.5" BLUE
Mfr # BOL-36-4.5-BU
Zoro # G401793386
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 8
- Overall Length 8
- Overall Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 36 |
Overall Width | 8 |
Outside Dia. | 4.5 |
Height | 36 |
Depth | 8 |
Outside Diameter | 4.5 |
Details
Material | Steel |
Color | Blue |
Weight | 21 |
Features | Safety pipe design can be used either inside or out. Powder coated blue finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation |
Finish | Powder Coat |
Description
Safety bollards protect both objects and personnel. With a robust design the bollard can be used in a variety of settings, while enduring harsh conditions. Cap is removable and made of plastic. Powder coat finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Column Protectr, Fits 8 in., HDPE, Yllw (17248)
- DAYTON Bottom Hook Assembly For 1000 Lb Hoist (2KEL5)
- MIDWEST FASTENER 1/4" x 4" Galvanized Steel Jaw & Jaw Turnbuckle (54624)
- CAMPBELL CHAIN & FITTINGS Swivel Eye Pulley 2.5" (T7550303)
- VESTIL STEEL SAFETY BOLLARD 36"H X 4-1/2" DIA, POWDER-COAT FLUORESCENT YELLOW (BOL-36-4.5-FYL)
- VESTIL REMOVABLE BOLLARD BASE ADDITIONAL (BOL-RF-BASE)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-42-5.5)
- VESTIL Pour In Place Bollard, 42" x 4.5 (BOLPP-42-4.5)
- VESTIL Bollard, 2 in. L, 3 lb. (DCBB-B-KIT)
- VESTIL Steel Pipe Safety Bollard, 72 x 5-1/2" (BOL-72-5.5)
- ZORO SELECT Bollard, 8 in. L, 36 in. H, 58 lb. (BOL-JKS-36-5.5)
- Vestil Warehouse Safety Guards & Protectors