Shop All Bollards
Vestil
STEEL PIPE SAFETY BOLLARD 36"X1.75" BLK
Mfr # BOL-36-2-BK
Zoro # G201795122
product price: $88.35
/ea
Free Shipping & Returns
$88.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Length 4
- Width 4
- Overall Length 4
- Overall Height 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 4 |
Width | 4 |
Overall Length | 4 |
Overall Height | 36 |
Overall Width | 4 |
Outside Dia. | 1.5 |
Height | 36 |
Depth | 4 |
Outside Diameter | 1.5 |
Details
Material | Steel |
Color | Black |
Weight | 8 |
Features | Safety pipe design can be used either inside or out. Powder coated black finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation |
Finish | Powder Coat |
Description
Safety bollards protect both objects and personnel. With a robust design the bollard can be used in a variety of settings, while enduring harsh conditions. Cap is removable and made of plastic. Powder coat finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Alloy Sorting Hook, Forged Alloy Steel, Painted Orange (3899500)
- RUBBERMAID COMMERCIAL Caster, 3 in., PK4 (GRFG3421L60000)
- PAKE HANDLING TOOLS Pry Lever Bar With Rear Foot Bar, Steel, 5000 lb. Cap, 7' Length, 84 in (PAKPLBS7)
- US CARGO CONTROL 2" x 30' Yellow Ratchet Strap w/ Chain Extension (5030CE-Y)
- VESTIL Protective Dome Covers for Bollards- 2.75"H (DOME-5.5)
- VESTIL PROTECTIVE DOME FOR 5.5 IN BOLLARDS (DOME-5.5)
- VESTIL Steel Pipe Safety Bollard, 72 x 6-1/2" (BOL-72-6.5)
- VESTIL Ductile Iron Decorative Bollard, 28x3 (BOL-CI-28-3)
- VESTIL STEEL PIPE SAFETY BOLLARD 42"X4.5" BLACK (BOL-42-4.5-BK)
- VESTIL 36x4.5 Pipe Bollard w/Steel Cap (BOL-JKS-36-4.5)
- POST GUARD Post Guard® Bollard Cover, 4-1/2"Dia. X 52"H, Black W/White Tape (CL1385Q)
- Vestil Warehouse Safety Guards & Protectors