Shop All Bollards
Vestil
Steel Pipe Bollard With Chain Slots
Mfr # BOL-JK-48-5.5
Zoro # G1408060
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 8
- Width 8
- Overall Length 8
- Overall Height 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 8 |
Width | 8 |
Overall Length | 8 |
Overall Height | 48 |
Overall Width | 8 |
Depth | 8 |
Height | 48 |
Details
Material | Steel |
Color | Yellow |
Item | Steel Pipe Bollard With Chain Slots |
Weight | 36 |
Finish | Powder Coat |
Features | Safety pipe design can be used either inside or out. Powder coat safety yellow finish offers an attractive long lasting look. Heavy-duty welded steel construction provides long lasting protection. Base plate includes four pre-drilled mounting holes for quick and easy installation |
Description
Steel Pipe Bollard With Chain Slots
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 8' Red Ratchet Strap w/ Vinyl Coated S-Hooks (5308SH-RED)
- AMERICAN POWER PULL Mini Load Binder 175# (13010)
- DAYTON Roll Pin (97-27)
- LITTLE GIANT LADDERS 8 ft 7 in Fiberglass Safety Cage, 375 lb Capacity (19704-146)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-42-5.5)
- VESTIL Plastic Bollard Post Cover, 7.13 x 52" (BPC-7)
- VESTIL 24x4.5 Pipe Bollard w/slots (BOL-JK-24-4.5)
- VESTIL Steel Pipe Bollard With Chain Slots (BOL-JK-36-4.5)
- VESTIL Orange Plastic Bollards, 47.25" Height (OPBOL-47)
- VESTIL 36" x 5.5" Surface Mounted Bollard (BOL-RF-36-5.5)
- POST GUARD Post Sleeve, 7" Dia, 52" H, Canadian Gre (CL1386CADGN52)
- Vestil Warehouse Safety Guards & Protectors